Overview
Mfr description
PA120664 CHHS-6175Y-71 A2X
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio71:1
- Input Size1-3/8 in
- Output Shaft Diameter2-3/4 in
- ReductionSingle
- Manufacturer Reducer Size6175
- Housing MaterialCast Iron
- Maximum Output Torque23293.502082600215
- Max Input Horsepower9.584 hp @ 1750 rpm
- Overhung Load Capacity5483.15 lb
- Standards MetAGMA
- Housing Height16.89 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data