Motion
PA128359 CHHJS-6130Y-21 56C/YB02

SUMITOMO DRIVE TECH
PA128359 CHHJS-6130Y-21 56C/YB02

CHHJS-6130Y-21 56C/YB02
Mi Item #10482485
MFR #PA128359 CHHJS-6130Y-21 56C/YB02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA128359 CHHJS-6130Y-21 56C/YB02

CHHJS-6130Y-21 56C/YB02
Mi Item #10482485
MFR #PA128359 CHHJS-6130Y-21 56C/YB02

Mfr description
PA128359 CHHJS-6130Y-21 56C/YB02
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    11.81 in
  • Input Size
    7/8 in
  • Manufacturer Reducer Size
    6130
  • Maximum Output Torque
    5918.361762065932
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-7/8 in
  • Ratio
    21:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    8.233 hp @ 1750 rpm
  • Overhung Load Capacity
    1957.41 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)