Motion
RNYM01-1120A-60 (Q8E=20MM)

SUMITOMO DRIVE TECH
RNYM01-1120A-60 (Q8E=20MM)

RNYM01-1120A-60 (Q8E=20MM)
Mi Item #10482560
MFR #RNYM01-1120A-60 (Q8E=20MM)
Price$994.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1120A-60 (Q8E=20MM)

RNYM01-1120A-60 (Q8E=20MM)
Mi Item #10482560
MFR #RNYM01-1120A-60 (Q8E=20MM)

Mfr description
PA131604 RNYM01-1120A-60(Q8E=20MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$994.60/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Height
    3.5430 in, 90 mm
  • Overall Length
    10.5500 in, 268 mm
  • Overall Width
    3.2280 in, 82 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Hollow Shaft
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    60
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Hollow shaft
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Hollow Shaft
  • Series
    RNYM
  • Special Applications
    Outdoor Use
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)