Overview
Mfr description
PA132362 CHHJS-6135Y-6 182TC
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies
Specifications
- Reducer TypeInline
- Ratio6:1
- Input Size7/8 in
- Output Shaft Diameter1-7/8 in
- ReductionSingle
- NEMA / IEC Frame Size182TC
- Manufacturer Reducer Size6135
- Housing MaterialCast Iron
- Maximum Output Torque3111.523662216165
- Max Input Horsepower15.150 hp @ 1750 rpm
- Overhung Load Capacity1242.05 lb
- Standards MetAGMA
- Housing Height11.81 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data