Motion
RNYX-1330Y-K1-200 56C,Q8E:1-1/4"

SUMITOMO DRIVE TECH
RNYX-1330Y-K1-200 56C,Q8E:1-1/4"

RNYX-1330Y-K1-200 56C,Q8E:1-1/4"
MI ITEM #10482588
MFR #RNYX-1330Y-K1-200 56C,Q8E:1-1/4"
Price$2,940.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1330Y-K1-200 56C,Q8E:1-1/4"

RNYX-1330Y-K1-200 56C,Q8E:1-1/4"
MI ITEM #10482588
MFR #RNYX-1330Y-K1-200 56C,Q8E:1-1/4"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,940.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Overall Height
    3.6200 in, 91.95 mm
  • Overall Length
    10.0100 in, 254.25 mm
  • Overall Width
    3.3460 in, 84.98 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Compact Body
  • Bracket 1
    Shaft Mount
  • Clean Series
    Food Grade
  • Cylinder Style
    Compact
  • Cylinder Suffix
    K1-200
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Washdown | Pharmaceutical Machinery
  • Type
    Speed Reducer

Overview

Mfr description
PA132698 RNYX-1330Y-K1-200 56C,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought