Motion
CNHM02-6100DAYB-AV-195

SUMITOMO DRIVE TECH
CNHM02-6100DAYB-AV-195

195:1 Reduction, 195:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10482634
MFR #CNHM02-6100DAYB-AV-195
Price$3,634.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM02-6100DAYB-AV-195

195:1 Reduction, 195:1 Ratio, Solid Output Type, Foot Mount, Bearing Grade Steel Housing Material
Mi Item #10482634
MFR #CNHM02-6100DAYB-AV-195

Mfr description
PA133879 CNHM02-6100DAYB-AV-195
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,634.26/each

Specifications

Dimensions

  • Case Size
    6100
  • Ratio
    195:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA133879
  • Max Input Horsepower
    0.25 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Cycloidal
  • Reduction
    195:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)