Specifications
Dimensions
- Case Size6125
- NEMA / IEC Frame Size145TC
- Ratio43:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA133908
- MountingFlange Mount
- Reducer TypeCycloidal
- Reduction43:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)