Motion
RNYM01-1230A-B-120 (Q8E=25MM)

SUMITOMO DRIVE TECH
RNYM01-1230A-B-120 (Q8E=25MM)

RNYM01-1230A-B-120 (Q8E=25MM)
Mi Item #10482636
MFR #RNYM01-1230A-B-120 (Q8E=25MM)
Price$2,032.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1230A-B-120 (Q8E=25MM)

RNYM01-1230A-B-120 (Q8E=25MM)
Mi Item #10482636
MFR #RNYM01-1230A-B-120 (Q8E=25MM)

Mfr description
PA133917 RNYM01-1230A-B-120(Q8E=25MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,032.05/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    5.0000 in, 127 mm
  • Overall Length
    12.8740 in, 327 mm
  • Overall Width
    5.0000 in, 127 mm

Details

  • Body Material
    Aluminum alloy
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    B-120
  • Lock Type
    Brake
  • Locking Position
    Any Position
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Brake
  • Product Type
    Rodless Air Cylinders
  • Rod Type
    Hollow Rod
  • Safety Options
    Brake
  • Series
    RNYM
  • Special Applications
    Washdown
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)