Motion
CNH-6105-15 T16

SUMITOMO DRIVE TECH
CNH-6105-15 T16

15:1 Reduction, 15:1 Ratio, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #10482640
MFR #CNH-6105-15 T16
Price$2,223.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6105-15 T16

15:1 Reduction, 15:1 Ratio, Any Mounting Direction, Bearing Grade Steel Housing Material
Mi Item #10482640
MFR #CNH-6105-15 T16

Mfr description
PA133996 CNH-6105-15 T16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,223.90/each

Specifications

Dimensions

  • Ratio
    15:1

Details

  • Housing Material
    Bearing Grade Steel
  • Manufacturer Catalog Number
    PA133996
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)