Motion
PA134387 RNYM05-1430-B-100(Q8E=35MM,

SUMITOMO DRIVE TECH
PA134387 RNYM05-1430-B-100(Q8E=35MM,

1430:1 Reduction, 1430:1 Ratio, Any Mounting Direction
MI ITEM #10482654
MFR #PA134387 RNYM05-1430-B-100(Q8E=35MM,
List Price$3,855.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA134387 RNYM05-1430-B-100(Q8E=35MM,

1430:1 Reduction, 1430:1 Ratio, Any Mounting Direction
MI ITEM #10482654
MFR #PA134387 RNYM05-1430-B-100(Q8E=35MM,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,855.98/each for your price

Overview

Mfr description
PA134387 RNYM05-1430-B-100(Q8E=35MM,

Specifications

  • Reducer Type
    Hypoid
  • Actual Ratio
    1430:1
  • Ratio
    1430:1
  • Bore Diameter
    1.3780 in, 35 mm
  • Reduction
    1430:1
  • Mounting
    Any Mounting Direction
  • Case Size
    1430
  • Max Input Horsepower
    0.5 hp;0.37 kW
  • Series
    HYPONIC
  • Nominal Ratio
    1430:1
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Suitable For Washdown Environment
    Yes
  • Output Size
    35 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought