Motion
PA135511 CNHM02-6085YA-B-51 1/4HP

SUMITOMO DRIVE TECH
PA135511 CNHM02-6085YA-B-51 1/4HP

51:1 Reduction, 51:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10482708
MFR #PA135511 CNHM02-6085YA-B-51 1/4HP
List Price$2,283.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA135511 CNHM02-6085YA-B-51 1/4HP

51:1 Reduction, 51:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10482708
MFR #PA135511 CNHM02-6085YA-B-51 1/4HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,283.59/each for your price

Overview

Mfr description
PA135511 CNHM02-6085YA-B-51 1/4HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    51:1
  • Reduction
    51:1
  • Mounting
    Foot Mount
  • Housing Material
    Bearing Grade Steel
  • Case Size
    6085
  • Maximum Output RPM
    34.31 rpm
  • Max Input Horsepower
    0.25 hp;0.1864 kW
  • Input Style
    Integral Motor
  • Nominal Ratio
    51:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text