Motion
PA136346 CHHJS-6165Y-71(184TC, HYTREL

SUMITOMO DRIVE TECH
PA136346 CHHJS-6165Y-71(184TC, HYTREL

CHHJS-6165Y-71(184TC,HYTREL SPIDER,YB92)
Mi Item #10482727
MFR #PA136346 CHHJS-6165Y-71(184TC, HYTREL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA136346 CHHJS-6165Y-71(184TC, HYTREL

CHHJS-6165Y-71(184TC,HYTREL SPIDER,YB92)
Mi Item #10482727
MFR #PA136346 CHHJS-6165Y-71(184TC, HYTREL

Mfr description
PA136346 CHHJS-6165Y-71(184TC, HYTREL
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.45 in
  • Input Size
    1-1/8 in
  • Manufacturer Reducer Size
    6165
  • Maximum Output Torque
    18409.848334778977
  • NEMA / IEC Frame Size
    184TC
  • Output Shaft Diameter
    2-1/4 in
  • Ratio
    71:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    7.575 hp @ 1750 rpm
  • Overhung Load Capacity
    4837.68 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)