Motion
CNHM03-6105DAYB-B-165 1/3HP

SUMITOMO DRIVE TECH
CNHM03-6105DAYB-B-165 1/3HP

165:1 Reduction, 165:1 Ratio, Foot Mount, Cast Iron Housing Material
Mi Item #10482743
MFR #CNHM03-6105DAYB-B-165 1/3HP
Price$4,124.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM03-6105DAYB-B-165 1/3HP

165:1 Reduction, 165:1 Ratio, Foot Mount, Cast Iron Housing Material
Mi Item #10482743
MFR #CNHM03-6105DAYB-B-165 1/3HP

Mfr description
PA136711 CNHM03-6105DAYB-B-165 1/3HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,124.26/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    10.6 rpm
  • Ratio
    165:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA136711
  • Max Input Horsepower
    0.33 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    165:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)