Specifications
Dimensions
- Case Size6120Y
- NEMA / IEC Frame Size213T
- Ratio29:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog NumberPA136733
- MountingFoot Mount
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeCycloidal
- Reduction29:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)