Specifications
Dimensions
- Case Size6175Y
- NEMA / IEC Frame Size184TC
- Ratio71:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA136918
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Torque Rating (in-lb)620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)