Motion
RNYX-1531Y-80 56C,Q8E:1-1/2"

SUMITOMO DRIVE TECH
RNYX-1531Y-80 56C,Q8E:1-1/2"

RNYX-1531Y-80 56C,Q8E:1-1/2"
MI ITEM #10482775
MFR #RNYX-1531Y-80 56C,Q8E:1-1/2"
Price$4,715.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1531Y-80 56C,Q8E:1-1/2"

RNYX-1531Y-80 56C,Q8E:1-1/2"
MI ITEM #10482775
MFR #RNYX-1531Y-80 56C,Q8E:1-1/2"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,715.92/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Height
    5.3500 in, 135.88 mm
  • Overall Length
    13.4100 in, 340.60 mm
  • Overall Width
    8.3900 in, 213.09 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Modular Housing
  • Bracket 1
    Shaft Mount
  • Clean Series
    Food Grade
  • Cylinder Suffix
    Q8E:1-1/2 in
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Grease lubrication
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Washdown | Pharmaceutical | Beverage
  • Type
    Speed Reducer

Overview

Mfr description
PA137550 RNYX-1531Y-80 56C, Q8E:1-1/2"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought