Motion
CNHX-6090Y-13 143TC

SUMITOMO DRIVE TECH
CNHX-6090Y-13 143TC

13:1 Reduction, 13:1 Ratio, Horizontal
Mi Item #10482848
MFR #CNHX-6090Y-13 143TC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6090Y-13 143TC

13:1 Reduction, 13:1 Ratio, Horizontal
Mi Item #10482848
MFR #CNHX-6090Y-13 143TC

Mfr description
PA139810 CNHX-6090Y-13 143TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    6090
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    143TC
  • Ratio
    13:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA139810
  • Mounting
    Horizontal
  • Reducer Type
    Cycloidal
  • Reduction
    13:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)