Motion
PA140539 CNHM05-6105C-59 T16

SUMITOMO DRIVE TECH
PA140539 CNHM05-6105C-59 T16

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #10482863
MFR #PA140539 CNHM05-6105C-59 T16
List Price$1,862.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA140539 CNHM05-6105C-59 T16

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #10482863
MFR #PA140539 CNHM05-6105C-59 T16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,862.67/each for your price

Overview

Mfr description
PA140539 CNHM05-6105C-59 T16

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Actual Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • Case Size
    6105C
  • Max Input Horsepower
    0.5 hp
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    04.601.50.013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text