Motion
RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"

SUMITOMO DRIVE TECH
RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"

RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"
Mi Item #10482886
MFR #RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"
Price$3,259.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"

RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"
Mi Item #10482886
MFR #RNYJ-1420Y-K1-25 56C,Q8E:1-3/8"

Mfr description
PA140984 RNYJ-1420Y-K1-25 56C,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,259.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Bore
  • Body Type
    Compact
  • Bracket 1
    Shaft Mount
  • Clean Series
    Yes
  • Cylinder Style
    Compact
  • Cylinder Suffix
    Q8E:1-3/8 in
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    C-Face Adapter
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Beverage Industry | Pharmaceutical Industry | Washdown
  • Type
    Speed Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)