Motion
RNYX-1420Y-50 56C,YBZ0,Q8E:1"

SUMITOMO DRIVE TECH
RNYX-1420Y-50 56C,YBZ0,Q8E:1"

RNYX-1420Y-50 56C,YBZ0,Q8E:1"
MI ITEM #10482889
MFR #RNYX-1420Y-50 56C,YBZ0,Q8E:1"
Price$2,885.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1420Y-50 56C,YBZ0,Q8E:1"

RNYX-1420Y-50 56C,YBZ0,Q8E:1"
MI ITEM #10482889
MFR #RNYX-1420Y-50 56C,YBZ0,Q8E:1"

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,885.87/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Overall Height
    4.6500 in, 118.10 mm
  • Overall Length
    12.4400 in, 315.97 mm
  • Overall Width
    5.7400 in, 145.79 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Option
    Hollow Bore
  • Body Type
    Compact
  • Bracket 1
    Shaft Mount
  • Clean Series
    Food Grade
  • Cylinder Style
    Compact
  • Cylinder Suffix
    YBZ0 | Q8E:1 in
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Pharmaceutical Machinery | Beverage Industry
  • Type
    Speed Reducer

Overview

Mfr description
PA141132 RNYX-1420Y-50 56C, YBZ0,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought