Specifications
Dimensions
- Housing Height16.89 in
- Input Size1-3/8 in
- Manufacturer Reducer Size6175
- Maximum Output Torque18760.067618380966
- Output Shaft Diameter2-3/4 in
- Ratio17:1
Details
- Housing MaterialDuctile Iron
- Max Input Horsepower32.239 hp @ 1750 rpm
- Overhung Load Capacity3436.35 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Overview
Mfr description
PA141801 CHHS-6175Y-R2-17 A01, R41,
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies