Motion
CVHJ-6145DBY-R2-595 56C

SUMITOMO DRIVE TECH
CVHJ-6145DBY-R2-595 56C

595:1 Reduction, 595:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10482948
MFR #CVHJ-6145DBY-R2-595 56C
Price$8,151.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CVHJ-6145DBY-R2-595 56C

595:1 Reduction, 595:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10482948
MFR #CVHJ-6145DBY-R2-595 56C

Mfr description
PA142905 CVHJ-6145DBY-R2-595 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,151.16/each

Specifications

Dimensions

  • Case Size
    6145
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    56C
  • Ratio
    595:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    PA142905
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    595:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)