Specifications
Dimensions
- Housing Height21.22 in
- Input Size1-1/2 in
- Manufacturer Reducer Size6195
- Maximum Output Torque33106.00167949582
- NEMA / IEC Frame Size184TC
- Output Shaft Diameter3-5 in in/8 in
- Ratio319:1
Details
- Housing MaterialCast Iron
- Max Input Horsepower64.477 hp @ 1750 rpm
- Overhung Load Capacity6146.40 lb
- Reducer TypeInline
- ReductionDouble
- Standards MetAGMA
Overview
Mfr description
PA143313 CHHS-6195DBY-SB-319 184T, YB31
- Footed, C-face adapter
- Quiet, efficient and reliable operation with high torque density and compact size
- Interchangeable cast iron housings in foot, flanged or face mount configurations
- Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
- Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
- 24-month warranty backs up the superb Cyclo product reputation
- Manufacturer: Sumitomo Drive Technologies