Motion
CNVM05-6120DAA-143(T16)

SUMITOMO DRIVE TECH
CNVM05-6120DAA-143(T16)

143:1 Reduction, 143:1 Ratio, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10482959
MFR #CNVM05-6120DAA-143(T16)
Price$3,756.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNVM05-6120DAA-143(T16)

143:1 Reduction, 143:1 Ratio, Any Mounting Direction, Bearing Grade Steel Housing Material
MI ITEM #10482959
MFR #CNVM05-6120DAA-143(T16)

Mfr description
PA143414 CNVM05-6120DAA-143(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,756.75/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Ratio
    143:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA143414
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Cycloidal
  • Reduction
    143:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)