Motion
EHYJ-B6125Y-Y1-46(Q8E=2-7/16

SUMITOMO DRIVE TECH
EHYJ-B6125Y-Y1-46(Q8E=2-7/16

46:1 Reduction, 46:1 Ratio, 61.91 mm, 2-7/16 in Output Shaft Diameter, Shaft Mount, Cast Iron Housing Material
Mi Item #10482976
MFR #EHYJ-B6125Y-Y1-46(Q8E=2-7/16
Price$6,619.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
EHYJ-B6125Y-Y1-46(Q8E=2-7/16

46:1 Reduction, 46:1 Ratio, 61.91 mm, 2-7/16 in Output Shaft Diameter, Shaft Mount, Cast Iron Housing Material
Mi Item #10482976
MFR #EHYJ-B6125Y-Y1-46(Q8E=2-7/16

Mfr description
PA143881 EHYJ-B6125Y-Y1-46(Q8E=2-7/16",
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,619.13/each

Specifications

Dimensions

  • Case Size
    6125
  • Maximum Output Torque
    8565 N-m;75806
  • Output Shaft Diameter
    2-7/16 in, 61.91 mm
  • Output Size
    2.4375 in
  • Ratio
    46:1

Details

  • Housing Material
    Cast Iron
  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA143881
  • Max Input Horsepower
    40 hp
  • Mounting
    Shaft Mount
  • Output Bore Type
    Taper-Grip Bushing
  • Reducer Type
    Cycloidal
  • Reduction
    46:1
  • Sealing Type
    Double-Output Seals
  • Series
    Cyclo HBB
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Torque Rating (in-lb)
    75806 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)