Motion
PA143896 CNHM01-6075YB-B-59 1/8HP

SUMITOMO DRIVE TECH
PA143896 CNHM01-6075YB-B-59 1/8HP

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #10482981
MFR #PA143896 CNHM01-6075YB-B-59 1/8HP
List Price$2,101.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA143896 CNHM01-6075YB-B-59 1/8HP

59:1 Reduction, 59:1 Ratio, Foot Mount
MI ITEM #10482981
MFR #PA143896 CNHM01-6075YB-B-59 1/8HP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,101.41/each for your price

Overview

Mfr description
PA143896 CNHM01-6075YB-B-59 1/8HP

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    59:1
  • Actual Ratio
    59:1
  • Reduction
    59:1
  • Mounting
    Foot Mount
  • Max Input Horsepower
    0.1 kW;1/8 hp
  • Input Style
    Integral Motor
  • Nominal Ratio
    59:1
  • Series
    Cyclo 6000
  • Suitable For Washdown Environment
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought