Motion
PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,

SUMITOMO DRIVE TECH
PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,

46:1 Reduction, 46:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face
MI ITEM #10483039
MFR #PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,
List Price$11,761.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,

46:1 Reduction, 46:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face
MI ITEM #10483039
MFR #PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,761.25/each for your price

Overview

Mfr description
PA146276 EHYJ-C6140Y-Y3-46 213TC, AN1,

Specifications

  • Reducer Type
    Cycloidal;Helical
  • Actual Ratio
    46:1
  • Ratio
    46:1
  • Input Type
    C-Face
  • Reduction
    46:1
  • NEMA / IEC Frame Size
    213TC
  • Mounting
    Face, Flange Mount, Hollow Shaft
  • Maximum Output Torque
    8565 N-m;75806
  • Max Input Horsepower
    40 hp;30 kW
  • Input Style
    NEMA C-Face
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo HBB
  • Nominal Ratio
    46:1
  • Output Bore Type
    Keyed Hollow Bore, Taper-Grip Bushing
  • Torque Rating (in-lb)
    75806 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text