Motion
PA147637 CHHS-6225Y-87(B21, MODIFY FOR

SUMITOMO DRIVE TECH
PA147637 CHHS-6225Y-87(B21, MODIFY FOR

CHHS-6225Y-87(B21, MODIFY FOR SHOVELBASE)
MI ITEM #10483072
MFR #PA147637 CHHS-6225Y-87(B21, MODIFY FOR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA147637 CHHS-6225Y-87(B21, MODIFY FOR

CHHS-6225Y-87(B21, MODIFY FOR SHOVELBASE)
MI ITEM #10483072
MFR #PA147637 CHHS-6225Y-87(B21, MODIFY FOR

Mfr description
PA147637 CHHS-6225Y-87(B21, MODIFY FOR
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.02 in
  • Input Size
    2-1/8 in
  • Manufacturer Reducer Size
    6225
  • Maximum Output Torque
    106777.12034171807
  • Output Shaft Diameter
    4-7/8 in
  • Ratio
    87:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    35.855 hp @ 1750 rpm
  • Overhung Load Capacity
    21402.26 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)