Motion
PA148713 CHHS-6225Y-29 R92, R06

SUMITOMO DRIVE TECH
PA148713 CHHS-6225Y-29 R92, R06

CHHS-6225Y-29 R92,R06
Mi Item #10483105
MFR #PA148713 CHHS-6225Y-29 R92, R06
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA148713 CHHS-6225Y-29 R92, R06

CHHS-6225Y-29 R92,R06
Mi Item #10483105
MFR #PA148713 CHHS-6225Y-29 R92, R06

Mfr description
PA148713 CHHS-6225Y-29 R92, R06
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    24.02 in
  • Input Size
    2-1/8 in
  • Manufacturer Reducer Size
    6225
  • Maximum Output Torque
    100260.20689363198
  • Output Shaft Diameter
    4-7/8 in
  • Ratio
    29:1

Details

  • Housing Material
    Cast Iron
  • Max Input Horsepower
    101
  • Overhung Load Capacity
    15336.85 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)