Motion
CNFM01-6065-17(T16)

SUMITOMO DRIVE TECH
CNFM01-6065-17(T16)

17:1 Reduction, 17:1 Ratio, Flange Mount
Mi Item #10483111
MFR #CNFM01-6065-17(T16)
Price$1,300.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNFM01-6065-17(T16)

17:1 Reduction, 17:1 Ratio, Flange Mount
Mi Item #10483111
MFR #CNFM01-6065-17(T16)

Mfr description
PA148822 CNFM01-6065-17(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,300.43/each

Specifications

Dimensions

  • Ratio
    17:1

Details

  • Input Style
    Integral Motor
  • Manufacturer Catalog Number
    PA148822
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Flange Mount
  • Reducer Type
    Cycloidal
  • Reduction
    17:1
  • Series
    Cyclo 6000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)