Motion
RNYM03-1220YB-AV-20 Q8E:1"

SUMITOMO DRIVE TECH
RNYM03-1220YB-AV-20 Q8E:1"

RNYM03-1220YB-AV-20 Q8E:1"
Mi Item #10483122
MFR #RNYM03-1220YB-AV-20 Q8E:1"
Price$1,876.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM03-1220YB-AV-20 Q8E:1"

RNYM03-1220YB-AV-20 Q8E:1"
Mi Item #10483122
MFR #RNYM03-1220YB-AV-20 Q8E:1"

Mfr description
PA149152 RNYM03-1220YB-AV-20 Q8E:1"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,876.10/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.5300 in, 115.09 mm
  • Overall Length
    12.8350 in, 326 mm
  • Overall Width
    3.7800 in, 96 mm

Details

  • Body Material
    Aluminum alloy
  • Body Option
    Single Housing Design
  • Body Type
    Right Angle
  • Bracket 1
    Universal
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    AV-20
  • Mounting Type
    Universal
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Motor for inverter
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Positioning
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)