Motion
RNYX-1420Y-K1-60 143TC,

SUMITOMO DRIVE TECH
RNYX-1420Y-K1-60 143TC,

60:1 Reduction, 60:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10483123
MFR #RNYX-1420Y-K1-60 143TC,
Price$3,259.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYX-1420Y-K1-60 143TC,

60:1 Reduction, 60:1 Ratio, Any Mounting Direction, Aluminum Alloy Housing Material
Mi Item #10483123
MFR #RNYX-1420Y-K1-60 143TC,

Mfr description
PA149220 RNYX-1420Y-K1-60 143TC,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,259.22/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Ratio
    60:1

Details

  • Housing Material
    Aluminum Alloy
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA149220
  • Max Input Horsepower
    15 hp
  • Mounting
    Any Mounting Direction
  • Reducer Type
    Hypoid
  • Reduction
    60:1
  • Series
    HYPONIC
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)