Motion
PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,

SUMITOMO DRIVE TECH
PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,

11:1 Reduction, 46:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face, Cast Iron Housing Material
MI ITEM #10483153
MFR #PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,
List Price$12,769.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,

11:1 Reduction, 46:1 Ratio, C-Face Input Type, Hollow Shaft, Flange Mount, Face, Cast Iron Housing Material
MI ITEM #10483153
MFR #PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,769.63/each for your price

Overview

Mfr description
PA150605 EHYJ-C6145Y-Y3-46 184TC, AN1,

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    46:1
  • Input Type
    C-Face
  • Reduction
    11:1
  • NEMA / IEC Frame Size
    184TC
  • Mounting
    Face, Flange Mount, Hollow Shaft
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    8565 N-m;75806
  • Max Input Horsepower
    40 hp;30 kW
  • Input Style
    NEMA C-Face
  • Standards Met
    CE, CSA, IEC, JIS, NEMA, UL
  • Series
    Cyclo HBB
  • Output Bore Type
    Keyless Taper-Grip Bushing or Keyed Hollow Bore
  • Sealing Type
    Double-Output Seals
  • Manufacturer Catalog Number
    07.601.51.006
  • Torque Rating (in-lb)
    75806 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text