Motion
CHH-6195-15 T10, T16 (1450

SUMITOMO DRIVE TECH
CHH-6195-15 T10, T16 (1450

Inline Speed Reducer - Single Reduction, 15:1 Ratio, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10483211
MFR #CHH-6195-15 T10, T16 (1450
Price$15,802.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHH-6195-15 T10, T16 (1450

Inline Speed Reducer - Single Reduction, 15:1 Ratio, 1-1/2 in Input Size, 3-5 in in/8 in Output Shaft Diameter, Any Mounting Direction, Cast Iron Housing Material
Mi Item #10483211
MFR #CHH-6195-15 T10, T16 (1450

Mfr description
PA152706 CHH-6195-15 T10, T16 (1450
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,802.87/each

Specifications

Dimensions

  • Housing Height
    21.22 in
  • Input Size
    1-1/2 in
  • Manufacturer Reducer Size
    6195
  • Maximum Output Torque
    33106.00167949582
  • Output Shaft Diameter
    3-5 in in/8 in
  • Ratio
    15:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    03.601.50.013
  • Max Input Horsepower
    64.477 hp @ 1750 rpm
  • Mounting
    Any Mounting Direction
  • Overhung Load Capacity
    6146.40 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)