Motion
CNHM01-6075DAY-377 1/8HP

SUMITOMO DRIVE TECH
CNHM01-6075DAY-377 1/8HP

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #10483229
MFR #CNHM01-6075DAY-377 1/8HP
Price$2,399.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM01-6075DAY-377 1/8HP

377:1 Reduction, 377:1 Ratio, Foot Mount
MI ITEM #10483229
MFR #CNHM01-6075DAY-377 1/8HP

Mfr description
PA153376 CNHM01-6075DAY-377 1/8HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,399.81/each

Specifications

Dimensions

  • Case Size
    6075
  • Ratio
    377:1

Details

  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA153376
  • Max Input Horsepower
    0.125 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    377:1
  • Series
    Cyclo 6000
  • Standards Met
    AGMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)