Specifications
Dimensions
- Case Size6175
- NEMA / IEC Frame Size182TC
- Ratio231:1
Details
- Input TypeC-Face
- Manufacturer Catalog NumberPA153597
- MountingFoot Mount
- Output Bore TypeKeyed Solid Shaft
- Reducer TypeCycloidal
- Reduction231:1
- SeriesCyclo 6000
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)