Motion
RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")

SUMITOMO DRIVE TECH
RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")

RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")
MI ITEM #10483255
MFR #RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")
Price$6,239.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")

RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")
MI ITEM #10483255
MFR #RNYM01-1540YC-AV-B-600 (Q8E=1-1/2")

Mfr description
PA154089
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,239.96/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Overall Height
    8.3900 in, 213.09 mm
  • Overall Length
    18.5430 in, 471 mm
  • Overall Width
    8.3860 in, 213 mm

Details

  • Body Material
    Cast iron
  • Bracket 1
    Hollow Shaft
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    AV-B-600
  • Lock Type
    Brake
  • Mounting Type
    Hollow Shaft
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Brake
  • Product Type
    Rodless Air Cylinders
  • Safety Options
    Brake
  • Series
    RNYM
  • Special Applications
    Inverter Driving
  • Type
    Hyponic Drive

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)