Motion
RNYJ-1520Y-30 56C

SUMITOMO DRIVE TECH
RNYJ-1520Y-30 56C

RNYJ-1520Y-30 56C
MI ITEM #10483272
MFR #RNYJ-1520Y-30 56C
Price$3,406.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYJ-1520Y-30 56C

RNYJ-1520Y-30 56C
MI ITEM #10483272
MFR #RNYJ-1520Y-30 56C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,406.13/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Height
    7.0100 in, 178.09 mm
  • Overall Length
    19.2000 in, 487.68 mm
  • Overall Width
    6.8900 in, 175 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Bore
  • Body Type
    Compact
  • Bracket 1
    Shaft Mount
  • Clean Series
    Food Grade
  • Cylinder Style
    Compact
  • Cylinder Suffix
    56C
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Washdown | Pharmaceutical | Beverage
  • Type
    Speed Reducer

Overview

Mfr description
PA154432 RNYJ-1520Y-30 56C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought