Motion
PA155658 CHHP-6185DBY-102 215T

SUMITOMO DRIVE TECH
PA155658 CHHP-6185DBY-102 215T

Inline Speed Reducer - Double Reduction, 102:1 Ratio, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10483328
MFR #PA155658 CHHP-6185DBY-102 215T
List Price$15,557.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA155658 CHHP-6185DBY-102 215T

Inline Speed Reducer - Double Reduction, 102:1 Ratio, 1-1/2 in Input Size, 3-1/8 in Output Shaft Diameter, Foot Mount, Flange Mount, Case Mount, Cast Iron Housing Material
MI ITEM #10483328
MFR #PA155658 CHHP-6185DBY-102 215T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,557.86/each for your price

Overview

Mfr description
PA155658 CHHP-6185DBY-102 215T
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    102:1
  • Input Size
    1-1/2 in
  • Output Shaft Diameter
    3-1/8 in
  • Reduction
    Double
  • NEMA / IEC Frame Size
    215TC
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Manufacturer Reducer Size
    6185
  • Housing Material
    Cast Iron
  • Maximum Output Torque
    19684.64964726779
  • Max Input Horsepower
    52.279 hp @ 1750 rpm
  • Overhung Load Capacity
    4033.15 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    102:1
  • Housing Height
    18.39 in
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text