Motion
CNHM05-6105-87(T16)

SUMITOMO DRIVE TECH
CNHM05-6105-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483369
MFR #CNHM05-6105-87(T16)
Price$1,552.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHM05-6105-87(T16)

87:1 Reduction, 87:1 Ratio, Foot Mount, Bearing Grade Steel Housing Material
MI ITEM #10483369
MFR #CNHM05-6105-87(T16)

Mfr description
PA156922 CNHM05-6105-87(T16)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,552.22/each

Specifications

Dimensions

  • Case Size
    6105
  • Maximum Output RPM
    20.1 rpm
  • Ratio
    87:1

Details

  • Housing Material
    Bearing Grade Steel
  • Input Style
    Integral Motor
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    PA156922
  • Max Input Horsepower
    0.5 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    87:1
  • Series
    Cyclo 6000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)