Motion
RNYM03-1320-60 (Q8E=25MM)

SUMITOMO DRIVE TECH
RNYM03-1320-60 (Q8E=25MM)

RNYM03-1320-60 (Q8E=25MM)
Mi Item #10483375
MFR #RNYM03-1320-60 (Q8E=25MM)
Price$1,924.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
RNYM03-1320-60 (Q8E=25MM)

RNYM03-1320-60 (Q8E=25MM)
Mi Item #10483375
MFR #RNYM03-1320-60 (Q8E=25MM)

Mfr description
PA157191 RNYM03-1320-60(Q8E=25MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,924.94/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Overall Height
    4.5300 in, 115.09 mm
  • Overall Length
    13.8980 in, 353 mm
  • Overall Width
    3.7800 in, 96 mm

Details

  • Body Material
    Aluminum alloy
  • Bracket 1
    Universal
  • Cylinder Style
    Hollow Shaft
  • Cylinder Suffix
    Q8E=25MM
  • Mounting Type
    Universal
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Options Included
    Water proof type IP65
  • Product Type
    Rodless Air Cylinders
  • Series
    RNYM
  • Special Applications
    Outdoor Use
  • Type
    Hyponic Drive
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)