Overview
Mfr description
PA157798 CNFX-6100Y-29 56C
Specifications
- Reducer TypeCycloidal
- Ratio29:1
- Actual Ratio29:1
- Input TypeC-Face
- Reduction29:1
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Case Size6100Y
- Nominal Ratio29:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data