Motion
PA157963 CHHJ-614HY-15 254TC

SUMITOMO DRIVE TECH
PA157963 CHHJ-614HY-15 254TC

Inline Speed Reducer - Single Reduction, 15:1 Ratio, C-Face Input Type, 22-225/1000 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10483398
MFR #PA157963 CHHJ-614HY-15 254TC
List Price$7,164.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA157963 CHHJ-614HY-15 254TC

Inline Speed Reducer - Single Reduction, 15:1 Ratio, C-Face Input Type, 22-225/1000 in Input Size, 1-7/8 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #10483398
MFR #PA157963 CHHJ-614HY-15 254TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,164.84/each for your price

Overview

Mfr description
PA157963 CHHJ-614HY-15 254TC
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
  • Available free-shaft, quill hollow shaft, C-face, shovel base, and top-mount inputs
  • Internal components manufactured from hardened, vacuum-degassed, bearing grade steel for minimal vibration, low noise, low backlash and extended operational life
  • 24-month warranty backs up the superb Cyclo product reputation
  • Manufacturer: Sumitomo Drive Technologies

Specifications

  • Reducer Type
    Inline
  • Ratio
    15:1
  • Input Type
    C-Face
  • Input Size
    22-225/1000 in
  • Output Shaft Diameter
    1-7/8 in
  • Reduction
    Single
  • NEMA / IEC Frame Size
    254TC
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    614H
  • Housing Material
    Cast Iron
  • Case Size
    614HY
  • Maximum Output Torque
    10371.745540720549
  • Max Input Horsepower
    20.200 hp @ 1750 rpm
  • Input Style
    NEMA C-Face
  • Overhung Load Capacity
    2589.82 lb
  • Standards Met
    AGMA
  • Series
    Cyclo 6000
  • Nominal Ratio
    15:1
  • Housing Height
    310.00 in
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text