Motion
CNV-6060Y-43
43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount
Mi Item #10483416
MFR #CNV-6060Y-43
Price$1,099.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
43:1 Reduction, 43:1 Ratio, Foot Mount, Flange Mount, Case Mount
Mi Item #10483416
MFR #CNV-6060Y-43

Mfr description
PA158492 CNV-6060Y-43
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,099.39/each

Specifications

Dimensions

  • Case Size
    6060
  • Ratio
    43:1

Details

  • Manufacturer Catalog Number
    PA158492
  • Mounting
    Case Mount, Flange Mount, Foot Mount
  • Output Bore Type
    Solid shaft
  • Reducer Type
    Cycloidal
  • Reduction
    43:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)