Motion
CNH-6075-35(T16)

SUMITOMO DRIVE TECH
CNH-6075-35(T16)

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10483470
MFR #CNH-6075-35(T16)
Price$1,102.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNH-6075-35(T16)

35:1 Reduction, 35:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
Mi Item #10483470
MFR #CNH-6075-35(T16)

Mfr description
PA160101 CNH-6075-35(T16)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.52/each

Specifications

Dimensions

  • Case Size
    6075
  • Maximum Output Torque
    68200 N-m;603620
  • Ratio
    35:1

Details

  • Housing Material
    52/100 bearing-grade steel
  • Manufacturer Catalog Number
    PA160101
  • Max Input Horsepower
    200 hp
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Reduction
    35:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)