Motion
PA162001 CNHM08-6095YC-6 3/4HP 230/460V

SUMITOMO DRIVE TECH
PA162001 CNHM08-6095YC-6 3/4HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483524
MFR #PA162001 CNHM08-6095YC-6 3/4HP 230/460V
List Price$1,718.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA162001 CNHM08-6095YC-6 3/4HP 230/460V

06:1 Reduction, 6:1 Ratio, Foot Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483524
MFR #PA162001 CNHM08-6095YC-6 3/4HP 230/460V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,718.19/each for your price

Overview

Mfr description
PA162001 CNHM08-6095YC-6 3/4HP 230/460V

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    6:1
  • Ratio
    6:1
  • Reduction
    06:1
  • Mounting
    Foot Mount
  • Manufacturer Reducer Size
    6095
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6095
  • Maximum Output RPM
    291.6667 rpm
  • Max Input Horsepower
    0.56 kW;0.75 hp
  • Input Style
    Integral Motor
  • Series
    Cyclo 6000
  • Nominal Ratio
    6:1
  • Manufacturer Catalog Number
    CNHM08-6095YC-6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text