Specifications
Dimensions
- Housing Height14.45 in
- Input Size1-1/8 in
- Manufacturer Reducer Size6165
- Maximum Output Torque13483.269202936712
- NEMA / IEC Frame Size213TC
- Output Shaft Diameter2-1/4 in
- Ratio13:1
Details
- Housing MaterialDuctile Iron
- Max Input Horsepower30.300 hp @ 1750 rpm
- Overhung Load Capacity2789.64 lb
- Reducer TypeInline
- ReductionSingle
- Standards MetAGMA
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)