Motion
PA163015 RNYX-1530Y-150 56C

SUMITOMO DRIVE TECH
PA163015 RNYX-1530Y-150 56C

PA163015 RNYX-1530Y-150 56C
Mi Item #10483548
MFR #PA163015 RNYX-1530Y-150 56C
Price$4,483.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA163015 RNYX-1530Y-150 56C

PA163015 RNYX-1530Y-150 56C
Mi Item #10483548
MFR #PA163015 RNYX-1530Y-150 56C

Mfr description
PA163015 RNYX-1530Y-150 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,483.34/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Overall Height
    8.3900 in, 213.09 mm
  • Overall Length
    13.4100 in, 340.60 mm
  • Overall Width
    8.3900 in, 213.09 mm

Details

  • Bearings
    Ball Bearing
  • Body Material
    Aluminum alloy
  • Body Option
    Hollow Shaft
  • Body Type
    Right Angle
  • Bracket 1
    Shaft Mount
  • Clean Series
    Food Grade
  • Cylinder Style
    Compact
  • Cylinder Suffix
    56C
  • Mounting Type
    Shaft Mount
  • Operating Temperature Range
    -10 to 40 °C, 14 to 104 °F
  • Product Type
    Rodless Air Cylinders
  • Series
    Hyponic
  • Special Applications
    Bottling | Pharmaceutical Machinery | Washdown
  • Type
    Speed Reducer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)