Motion
CHHP-6245Y-43 365T

SUMITOMO DRIVE TECH
CHHP-6245Y-43 365T

Inline Speed Reducer - Single Reduction, 43:1 Ratio, 2-1/2 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10483572
MFR #CHHP-6245Y-43 365T
Price$69,113.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHP-6245Y-43 365T

Inline Speed Reducer - Single Reduction, 43:1 Ratio, 2-1/2 in Input Size, Foot Mount, Cast Iron Housing Material
Mi Item #10483572
MFR #CHHP-6245Y-43 365T

Mfr description
PA163694 CHHP-6245Y-43 365T
  • Footed, C-face adapter
  • Quiet, efficient and reliable operation with high torque density and compact size
  • Interchangeable cast iron housings in foot, flanged or face mount configurations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69,113.62/each

Specifications

Dimensions

  • Housing Height
    28.70 in
  • Input Size
    2-1/2 in
  • Manufacturer Reducer Size
    6245
  • Maximum Output Torque
    228000
  • NEMA / IEC Frame Size
    365TC
  • Ratio
    43:1

Details

  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    PA163694
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    46700.00 lb
  • Reducer Type
    Inline
  • Reduction
    Single
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)