Motion
PA164175 CNFM05-6105YB-AV-B-87 YAD0

SUMITOMO DRIVE TECH
PA164175 CNFM05-6105YB-AV-B-87 YAD0

87:1 Reduction, 87:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483589
MFR #PA164175 CNFM05-6105YB-AV-B-87 YAD0
List Price$3,712.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
PA164175 CNFM05-6105YB-AV-B-87 YAD0

87:1 Reduction, 87:1 Ratio, Flange Mount, 52/100 bearing-grade steel Housing Material
MI ITEM #10483589
MFR #PA164175 CNFM05-6105YB-AV-B-87 YAD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,712.79/each for your price

Overview

Mfr description
PA164175 CNFM05-6105YB-AV-B-87 YAD0

Specifications

  • Reducer Type
    Cycloidal
  • Actual Ratio
    87:1
  • Ratio
    87:1
  • Reduction
    87:1
  • Mounting
    Flange Mount
  • Housing Material
    52/100 bearing-grade steel
  • Case Size
    6105
  • Maximum Output RPM
    20 rpm
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    0.5 hp
  • Input Style
    NEMA C-Face
  • Series
    Cyclo 6000
  • Nominal Ratio
    87:1
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text